!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CEILING TILE,5/8" THICK,24" W,48" L,BX8

CEILING TILE,5/8" THICK,24" W,48" L,BX8

ARMSTRONG

CEILING TILE,5/8" THICK,24" W,48" L,BX8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CEILING TILE,5/8" THICK,24" W,48" L,BX8

CEILING TILE,5/8" THICK,24" W,48" L,BX8

ARMSTRONG

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $449.00 / BOX of 8

EHC: EHC :
Min Qty 16 = $7,184.00
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • Environmentally Preferable

This product must be purchased in multiples of 16 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # AWI871B
  • Mfr. Model # 871B
  • UNSPSC # 30161601
  • CATALOGUE PAGE # 1728
  • Shipping Weight 71.0 lbs

Technical Specs

  • Item Ceiling Tile
  • Grid Size 15/16 in
  • Overall Width 24 in
  • Light Reflectance 78%
  • Recycled Content 76%
  • Application Clean Rooms, Healthcare, Hospitality
  • Coverage 64 sq ft
  • Material Mineral Fiber
  • Standards ASTM E1264, ASTM E84, CAN/ULC S129
  • Edge Type Square Lay-In
  • Overall Length 48 in
  • Ceiling Attenuation Class 35
  • Noise Reduction Coefficient 0.55
  • Texture Smooth
  • Colour White
  • Features Clean Room up to ISO Class 5, Excellent Sound Blocking, Durable, Washable, Scrubbable, Non Directions, Meets USDA/FSIS Guidelines
  • Resistance Properties Fire Resistive, Impact Resistant, Mildew Resistant, Mold Resistant, Sag Resistant, Scratch Resistant, Soil Resistant
  • Thickness 5/8 in

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Product Contains a Minimum of 40% Post-Consumer Recycled Content

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list