!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CEILING LIGHT, LED, ALUMINUM, SILVER, 1,390 LM, 14W, 120/277V AC, 4,000K COLOUR TEMP, GLASS LENS

CEILING LIGHT, LED, ALUMINUM, SILVER, 1,390 LM, 14W, 120/277V AC, 4,000K COLOUR TEMP, GLASS LENS

KEENE

CEILING LIGHT, LED, ALUMINUM, SILVER, 1,390 LM, 14W, 120/277V AC, 4,000K COLOUR TEMP, GLASS LENS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CEILING LIGHT, LED, ALUMINUM, SILVER, 1,390 LM, 14W, 120/277V AC, 4,000K COLOUR TEMP, GLASS LENS

CEILING LIGHT, LED, ALUMINUM, SILVER, 1,390 LM, 14W, 120/277V AC, 4,000K COLOUR TEMP, GLASS LENS

KEENE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $300.96 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # PHLVCXL14NWG18
  • Mfr. Model # VCXL-14-NW-G1-8
  • UNSPSC # 39111907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 24.25 lbs

Product Details

This ceiling light is made of aluminum. It features fixtures guard against moisture and debris. Plus it meets the standards for cULus. It also has voltage of 120 to 277V AC, 14 watts, 1,390 lumens, plus a rated life of 54,000 hours, and a five-year manufacturer's warranty.

Technical Specs

  • Item Ceiling Light
  • Fixture Wattage 14 W
  • Light Technology LED
  • Colour Rendering Index 70
  • Height 11 in
  • Depth 5 3/5 in
  • Rated Life 54,000 hr
  • Fixture Housing Material Aluminum
  • Fixture Mounting Location Ceiling
  • Max. Operating Temp. 40 Degrees C
  • Standards cULus
  • Description/Special Features Fixtures Guard Against Moisture and Debris
  • Lumens 1,390 lm
  • LED Replacement For 60W
  • Colour Temperature 4,000K
  • Voltage 120 to 277V AC
  • Width 5 3/5 in
  • Includes Lamp Yes
  • Fixture Housing Colour Silver
  • Fixture Lens Material Glass
  • Lumens per Watt 102 lm/W
  • Min. Operating Temp. -22 Degrees F
  • Warranty 5 yr
  • Fixture Length 5.59375 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list