!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
NEUTRALIZER, YELLOW, 9.5 IN HEIGHT, CAUSTIC LIQUID, 1 L BOTTLE

NEUTRALIZER, YELLOW, 9.5 IN HEIGHT, CAUSTIC LIQUID, 1 L BOTTLE

CAN-ROSS

NEUTRALIZER, YELLOW, 9.5 IN HEIGHT, CAUSTIC LIQUID, 1 L BOTTLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
NEUTRALIZER, YELLOW, 9.5 IN HEIGHT, CAUSTIC LIQUID, 1 L BOTTLE

NEUTRALIZER, YELLOW, 9.5 IN HEIGHT, CAUSTIC LIQUID, 1 L BOTTLE

CAN-ROSS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $38.74 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # BIGNRLCN04
  • Mfr. Model # NRLCN04
  • UNSPSC # 47131905
  • CATALOGUE PAGE # 1004
  • Shipping Weight 2.834 lbs

Product Details

Caustic neutralizers contain colour change indicators to signify when neutralization has taken place. Liquid caustic neutralizer comes in a 1 L bottle.

Technical Specs

  • Item Neutralizer
  • Neutralizes Chemical Type Caustics
  • Neutralizing Capacity 1 Lit of LCN will Neutralize 550ml Sodium Hydroxide 50%, 660 ml Potassium Hydroxide 45%, 1,100 ml Ammonium Hydroxide 30%
  • Container Height 9 1/2 in
  • Weight 36 1/2 lb
  • Colour Yellow
  • Product Type Liquid Neutralizer
  • Product Form Liquid
  • Container Type Bottle
  • Container Length 3 in
  • Neutralizing Yes
  • Includes Colour Change Indicator When Neutralized

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list