CAULK GUN, CARTRIDGE, 10 OZ, 10:1, SKELETON FRAME, SMOOTH ROD, STANDARD GRIP
CAULK GUN, CARTRIDGE, 10 OZ, 10:1, SKELETON FRAME, SMOOTH ROD, STANDARD GRIP
NEWBORN
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This caulk gun includes a ladder hook, a puncture tool, and a spout cutter. Caulk gun applicators dispense single-component sealants and adhesives that bond materials and fill gaps or joints between surfaces. Accessories include components to assist with the application of caulk and support the maintenance and repair of caulk guns.
Technical Specs
Item Caulk Gun
For Container Size 10 oz
Frame Style Skeleton
Material Metal
Product Type Caulk Gun
Includes Ladder Hook, Puncture Tool, Spout Cutter
Thrust Ratio 10:1
Barrel Materials Steel
Grip Style Standard
Plunger Type Smooth Rod
For Container Type Cartridge
Series Caulk Buddy
Country of Origin Varies
(subject to change)
Alternate Products
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$13.12
/ EACH
NEWBORN
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$8.80
/ EACH