!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HYBRID CAULK, 3006, WHITE, 10 OZ, CARTRIDGE

HYBRID CAULK, 3006, WHITE, 10 OZ, CARTRIDGE

WHITE LIGHTNING

HYBRID CAULK, 3006, WHITE, 10 OZ, CARTRIDGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HYBRID CAULK, 3006, WHITE, 10 OZ, CARTRIDGE

HYBRID CAULK, 3006, WHITE, 10 OZ, CARTRIDGE

WHITE LIGHTNING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $10.44 / EACH

EHC: EHC :
Min Qty 12 = $125.28

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # KRYW12CNAF10
  • Mfr. Model # W12CNAF10
  • UNSPSC # 31201606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.15 lbs

Product Details

This 3006 hybrid caulk comes in a 10 ounce cartridge. It is designed for multi-purpose use and meets the standards for ASTM C834. This hybrid caulk has a working time of 12 minutes, plus it is mildew resistant and mold resistant.

Technical Specs

  • Item Hybrid Caulk
  • Application Multipurpose
  • Container Type Cartridge
  • Sealant Properties Flexible
  • Maximum Performance Temperature 180 Degrees F
  • Working Time 12 min
  • VOC Content Weight 35 g/L
  • Sealant Base Hybrid
  • Series 3006
  • Colour White
  • Container Size 10 oz
  • Resistance Properties Mildew Resistant, Mold Resistant
  • Standards ASTM C834
  • Minimum Performance Temperature -30 Degrees F
  • For Use On Surface Material Drywall, Glass, Masonry, Metal, Plastic, Wood
  • Minimum Application Temperature 40 Degrees F
  • Specific Gravity 1.64

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list