!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HYBRID CAULK, 3006, BROWN, 10 OZ, CARTRIDGE

HYBRID CAULK, 3006, BROWN, 10 OZ, CARTRIDGE

WHITE LIGHTNING

HYBRID CAULK, 3006, BROWN, 10 OZ, CARTRIDGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HYBRID CAULK, 3006, BROWN, 10 OZ, CARTRIDGE

HYBRID CAULK, 3006, BROWN, 10 OZ, CARTRIDGE

WHITE LIGHTNING

https://catalogue.grainger.ca/?hybris=true
  • Item # KRYW12CN3010
  • Mfr. Model # W12CN3010
  • UNSPSC # 31201606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.13 lbs

Product Details

This White Lightning 3006 caulk comes in a 10 ounce cartridge. It is designed for use on baseboards, filling joints, openings around doors, siding, trim, vents, windows and meets the standards for ASTM C834. This caulk has a working time of 12 minutes and is mildew resistant.

Technical Specs

  • Item Caulk
  • Application Baseboards, Filling Joints, Openings Around Doors, Siding, Trim, Vents, Windows
  • Container Type Cartridge
  • Sealant Properties Flexible
  • Maximum Performance Temperature 180 Degrees F
  • Working Time 12 min
  • VOC Content Weight 35 g/L
  • Sealant Base Hybrid
  • Series White Lightning 3006
  • Colour Brown
  • Container Size 10 oz
  • Resistance Properties Mildew Resistant
  • Standards ASTM C834
  • Minimum Performance Temperature -30 Degrees F
  • For Use On Surface Material Drywall, Glass, Masonry, Metal, Most Plastics, Wood
  • Minimum Application Temperature 40 Degrees F
  • Specific Gravity 1.66

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list