!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CATCH BASIN INSERT, 25 X 42 X 21 IN, DEBRIS/HYDROCARBONS/OIL/SEDIMENT/TRASH

CATCH BASIN INSERT, 25 X 42 X 21 IN, DEBRIS/HYDROCARBONS/OIL/SEDIMENT/TRASH

ENPAC

CATCH BASIN INSERT, 25 X 42 X 21 IN, DEBRIS/HYDROCARBONS/OIL/SEDIMENT/TRASH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CATCH BASIN INSERT, 25 X 42 X 21 IN, DEBRIS/HYDROCARBONS/OIL/SEDIMENT/TRASH

CATCH BASIN INSERT, 25 X 42 X 21 IN, DEBRIS/HYDROCARBONS/OIL/SEDIMENT/TRASH

ENPAC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $230.57 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG31DM63
  • Mfr. Model # 4341-XL-IB
  • UNSPSC # 24111812
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.2 lbs

Product Details

This 4341 series catch basin insert is black. Along with meeting the standards for NPDES, 40 CFR 122.26, EPA, SPCC, it measures 25 inch length x 42 inch width x 21 inch height.

Technical Specs

  • Item Catch Basin Insert
  • Depth 21 in
  • Fits Max Drain Size 42 in x 42 in
  • For Drain Type Catch Basin
  • Frame Style Adjustable
  • Installation Method Set-in Place
  • Max. Flow Rate 500 gpm
  • Recycled Content (%) No Recycled Content
  • Retaining Rods Required Not Required
  • Sediment Capacity (Weight) 125 lb
  • Standards NPDES, 40 CFR 122.26, EPA, SPCC
  • UV Resistant No
  • Colour Black
  • Filter Material Non-Woven Geotextile, Polypropylene
  • Fits Min Drain Size 25 in x 25 in
  • Frame Material Steel
  • Height 21 in
  • Length 25 in
  • Oil Capacity 0.23 gal
  • Replaceable Filter Yes
  • Reusable No
  • Series 4341
  • Substances Filtered Debris, Hydrocarbons, Oil, Sediment, Trash
  • Width 42 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list