!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CATCH BASIN INSERT, STORM DRAIN FILTER, STORM WATER CONTROL, 500 GPM, BLACK, 24 TO 26 IN DIAMETER

CATCH BASIN INSERT, STORM DRAIN FILTER, STORM WATER CONTROL, 500 GPM, BLACK, 24 TO 26 IN DIAMETER

EAGLE

CATCH BASIN INSERT, STORM DRAIN FILTER, STORM WATER CONTROL, 500 GPM, BLACK, 24 TO 26 IN DIAMETER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CATCH BASIN INSERT, STORM DRAIN FILTER, STORM WATER CONTROL, 500 GPM, BLACK, 24 TO 26 IN DIAMETER

CATCH BASIN INSERT, STORM DRAIN FILTER, STORM WATER CONTROL, 500 GPM, BLACK, 24 TO 26 IN DIAMETER

EAGLE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $192.68 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # EGLT8701B
  • Mfr. Model # T8701B
  • UNSPSC # 24101907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Product Details

This storm water control catch basin insert for a storm drain filter is 24 to 26 inches in diameter and black. It has a flow capacity of 500 GPM to help prevent ponding.

Technical Specs

  • Item Catch Basin Insert
  • Depth 26 in
  • Filter Material PVC Coated Fabric
  • Height 24 in
  • Standards NPDES, 40 CFR 122.26
  • Width 24 in
  • Colour Black
  • Diameter 24 in
  • For Drain Type Catch Basin
  • Max. Flow Rate 500 gpm
  • Substances Filtered Debris, Oil, Sediment

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list