!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CASTER SWL FSTM 50MM NYL PU 90#

CASTER SWL FSTM 50MM NYL PU 90#

FAULTLESS

CASTER SWL FSTM 50MM NYL PU 90# close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CASTER SWL FSTM 50MM NYL PU 90#

CASTER SWL FSTM 50MM NYL PU 90#

FAULTLESS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $6.75 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # FLLITW32HN50SOFT
  • Mfr. Model # ITW32HN50SOFT
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Item Swivel Caster
  • Load Rating 90 lbs.
  • Wheel Width 15/16 in
  • Overall Height 2 1/2"
  • Wheel/Tread Hardness Rating Soft
  • Wheel Bearing Type Plain
  • Swivel Lock Type No Lock
  • Hood Finish Nylon
  • Stem Material Metal
  • Stem Length 1"
  • Caster Stem Type Grip Ring
  • Tread Shape Flat
  • Caster Frame Material Nylon
  • Frame Colour Black
  • Core Colour Black
  • Number of Wheels 2
  • Application Light Duty
  • Series Twin Wheel Chair Caster
  • Includes Spanner Bushing No
  • Caster Sub-Type Swivel
  • Wheel Dia. 50.0 mm
  • Caster Mounting Type Stem
  • Wheel/Tread Material Nylon
  • Wheel/Tread Colour Black
  • Swivel Raceway Type Single Ball
  • Leveling Caster No
  • Hood Material Nylon
  • Stem Shape Round
  • Stem Dia. 7/16"
  • Caster Brake Type No Brake
  • For Surface Type All
  • Frame Finish Nylon
  • Wheel Core Material Nylon
  • Wheel Core Type Solid
  • ESD Conductive No
  • Features Twin Wheel Chair Caster
  • Includes Hood Yes
  • Includes Thread Guards No

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list