!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CASTER, SWIVEL, LIGHT-DUTY, LD CAP 300 LB, WHEEL SZ 1 1/4 X 5, THERMOPLASTIC RUBBER

CASTER, SWIVEL, LIGHT-DUTY, LD CAP 300 LB, WHEEL SZ 1 1/4 X 5, THERMOPLASTIC RUBBER

FAULTLESS

CASTER, SWIVEL, LIGHT-DUTY, LD CAP 300 LB, WHEEL SZ 1 1/4 X 5, THERMOPLASTIC RUBBER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CASTER, SWIVEL, LIGHT-DUTY, LD CAP 300 LB, WHEEL SZ 1 1/4 X 5, THERMOPLASTIC RUBBER

CASTER, SWIVEL, LIGHT-DUTY, LD CAP 300 LB, WHEEL SZ 1 1/4 X 5, THERMOPLASTIC RUBBER

FAULTLESS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $35.96 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # FLL493-5TG
  • Mfr. Model # 493-5TG
  • UNSPSC # 31162702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.85 lbs

Product Details

This swivel caster has a load rating of 300 pounds and features a 1 1/4 x 5-inch thermoplastic rubber wheel. This light-duty caster is recommended for tool boxes, bakery racks, dollies, stock trucks, hotel trucks, and other institutional uses requiring good mobility.

Technical Specs

  • ItemCaster
  • Load Rating300 lb
  • Mounting Height6 1/8 in
  • Wheel/Tread MaterialThermoplastic Rubber
  • Mounting Plate Size2 7/8 in x 3 5/8 in
  • Inside Bolt Hole Spacing1 3/4 in x 2 15/16 in
  • Mounting Bolt Dia.5/16 in
  • Number of Wheels1
  • ApplicationBackroom or Storeroom Carts, Computer and Electronics Carts, Light Duty Utility Cart, Mover Dolly, Service Carts, Tilt Truck
  • Frame FinishZinc
  • Wheel/Tread Hardness65 to 70 Shore A
  • Wheel Dia. 5 in
  • Wheel Width 1 1/4 in
  • Caster Sub-Type Swivel
  • Wheel Bearing Type Precision Ball
  • Wheel Core Material Polypropylene
  • Outside Bolt Hole Spacing 1 3/4 in x 2 15/16 in
  • Wheel/Tread Colour Grey
  • Includes Thread Guards Yes
  • Caster Frame Material Steel
  • Swivel Radius 4 in
  • Country of Origin Switzerland (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list