!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SWIVEL CASTER WHEEL, 125 LB LOAD RATING, BRAKE, 5 IN, THERMOPLASTIC RUBBER

SWIVEL CASTER WHEEL, 125 LB LOAD RATING, BRAKE, 5 IN, THERMOPLASTIC RUBBER

FAULTLESS

SWIVEL CASTER WHEEL, 125 LB LOAD RATING, BRAKE, 5 IN, THERMOPLASTIC RUBBER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SWIVEL CASTER WHEEL, 125 LB LOAD RATING, BRAKE, 5 IN, THERMOPLASTIC RUBBER

SWIVEL CASTER WHEEL, 125 LB LOAD RATING, BRAKE, 5 IN, THERMOPLASTIC RUBBER

FAULTLESS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $15.91 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # FLLEP1522RB
  • Mfr. Model # EP1522RB
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.0 lbs

Product Details

This Faultless caster wheel is great for lighter applications thanks to its 125 lb load rating. Made from Dyna-Tred thermoplastic rubber, the five-inch diameter wheel is designed not to dent, fade, or stain and still provide a smooth roll. This product also has a plain bearing, swivels for ease of movement, and has a break to keep your item in place.

Technical Specs

  • ItemCaster Wheel
  • Wheel Dia.5 in
  • Wheel/Tread MaterialTPR
  • Wheel/Tread Hardness65 to 70 Shore A
  • Wheel Bearing TypePlain
  • For Axle Size5/16 in
  • Wheel Core TypeSolid
  • For Surface TypeCarpet, Concrete, Tile, Wood
  • ESD ConductiveNo
  • Includes Spanner BushingNo
  • Load Rating 125 lb
  • Wheel Width 15/16 in
  • Wheel/Tread Hardness Rating Soft
  • Wheel/Tread Colour Grey
  • Tread Shape Standard
  • Wheel Core Material Polypropylene
  • Core Colour Black
  • Non-Marking Yes
  • Features Wheel Brake, Zinc Finish
  • Series FAULTLESS EP-RP SERIES
  • Country of Origin Switzerland (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list