SWIVEL CASTER WHEEL, 3 IN, THERMOPLASTIC RUBBER, 180 LB LOAD RATING
SWIVEL CASTER WHEEL, 3 IN, THERMOPLASTIC RUBBER, 180 LB LOAD RATING
FAULTLESS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
With a load rating of 180 lbs, this swivel caster wheel is a good replacement part for lighter uses. With a 3-inch diameter, the wheel is made from thermoplastic rubber and has great resistance to heat and cold.
Technical Specs
Item Caster Wheel
Wheel Dia. 3 in
Wheel/Tread Material TPR
Wheel/Tread Hardness 70A
Wheel Bearing Type Delrin
Tread Shape Standard
Wheel Core Material Polypropylene
Core Colour Black
Non-Marking Yes
Hub Length 1 11/16 in
Includes Thread Guards
Series FAULTLESS SERIES 100
Load Rating 180 lb
Wheel Width 1 1/4 in
Wheel/Tread Hardness Rating Soft
Wheel/Tread Colour Grey
Wheel Bearing Material Delrin
For Axle Size 3/8 in
Wheel Core Type Solid
For Surface Type Carpet, Concrete, Tile, Wood
ESD Conductive No
Features Double Ball Bearing Raceway, Zinc Finish
Includes Spanner Bushing No
Country of Origin Switzerland
(subject to change)