!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SWIVEL CASTER WHEEL, 300 LB CAPACITY, 4 IN, DYNA-TRED POLYURETHANE

SWIVEL CASTER WHEEL, 300 LB CAPACITY, 4 IN, DYNA-TRED POLYURETHANE

FAULTLESS

SWIVEL CASTER WHEEL, 300 LB CAPACITY, 4 IN, DYNA-TRED POLYURETHANE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SWIVEL CASTER WHEEL, 300 LB CAPACITY, 4 IN, DYNA-TRED POLYURETHANE

SWIVEL CASTER WHEEL, 300 LB CAPACITY, 4 IN, DYNA-TRED POLYURETHANE

FAULTLESS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $23.69 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # FLL899-4TG
  • Mfr. Model # 899-4TG
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.0 lbs

Product Details

This four-inch diameter X 1 1/4 inch width caster wheel has a 300 lb load rating, making it great for light to medium applications. The wheel is Dyna-Tred polyurethane giving it a quiet and non-marking roll while also being durable. It has a precision bearing and swivels for ease of use and movement.

Technical Specs

  • Item SWIVEL CASTER WITH POLYURETHANE WHEEL
  • Wheel Dia. 4 in
  • Wheel/Tread Material Polyurethane
  • Wheel/Tread Hardness 90A
  • Wheel Bearing Type Precision Ball
  • Tread Shape Standard
  • Wheel Core Material Polypropylene
  • Core Colour Black
  • Non-Marking Yes
  • Hub Length 1 11/16 in
  • Includes Thread Guards
  • Series FAULTLESS 800-8700 SERIES
  • Load Rating 300 lb
  • Wheel Width 1 1/4 in
  • Wheel/Tread Hardness Rating Firm
  • Wheel/Tread Colour Gray
  • Wheel Bearing Material Steel
  • For Axle Size 3/8 in
  • Wheel Core Type Solid
  • For Surface Type Concrete,Tile, Wood, Carpet
  • ESD Conductive No
  • Features ZINC FINISH, DOUBLE BALL BEARING RACEWAY
  • Includes Spanner Bushing No

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list