!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CASTER WHEEL, W/ BREAK & SWIVEL LOCK, CORROSION RESIST, LOAD CAP 2500 LB, 3 X 8 IN, PHENOLIC, ZINC

CASTER WHEEL, W/ BREAK & SWIVEL LOCK, CORROSION RESIST, LOAD CAP 2500 LB, 3 X 8 IN, PHENOLIC, ZINC

CAN-AM

CASTER WHEEL, W/ BREAK & SWIVEL LOCK, CORROSION RESIST, LOAD CAP 2500 LB, 3 X 8 IN, PHENOLIC, ZINC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CASTER WHEEL, W/ BREAK & SWIVEL LOCK, CORROSION RESIST, LOAD CAP 2500 LB, 3 X 8 IN, PHENOLIC, ZINC

CASTER WHEEL, W/ BREAK & SWIVEL LOCK, CORROSION RESIST, LOAD CAP 2500 LB, 3 X 8 IN, PHENOLIC, ZINC

CAN-AM

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $402.33 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # FLLBH83ACB-FCB-SL
  • Mfr. Model # BH83ACB-FCB-SL
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.0 lbs

Product Details

This phenolic swivel caster wheel with brake and lock measures 3 x 8 inches. It has a load capacity of 2500 pounds. This item has a zinc corrosion-resistant finish.

Technical Specs

  • ItemPhenolic
  • Load Rating2,500 lb
  • Mounting Height10 1/8 in
  • Wheel/Tread MaterialPhenolic
  • Mounting Plate Size4 1/2 in x 6 1/2 in
  • Inside Bolt Hole Spacing2 7/16 in x 4 15/16 in
  • Caster Brake TypeFace Contact Brake
  • Frame FinishZinc Corrosion-Resistance
  • Wheel Dia. 8 in
  • Wheel Width 3 in
  • Caster Sub-Type Swivel
  • Wheel Bearing Type Roller Bearing
  • Wheel Core Material Phenolic
  • Outside Bolt Hole Spacing 3 3/8 in x 5 1/4 in
  • Number of Wheels 1
  • Swivel Lock Type 4-Position Swivel Lock
  • Country of Origin Switzerland (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list