!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SWIVEL CASTER, SEMI PNEUMATIC, FLAT FREE, LOAD 280 LBS, BLACK, 2 X 8 IN, POLYURETHANE/ZINC

SWIVEL CASTER, SEMI PNEUMATIC, FLAT FREE, LOAD 280 LBS, BLACK, 2 X 8 IN, POLYURETHANE/ZINC

FAULTLESS

SWIVEL CASTER, SEMI PNEUMATIC, FLAT FREE, LOAD 280 LBS, BLACK, 2 X 8 IN, POLYURETHANE/ZINC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SWIVEL CASTER, SEMI PNEUMATIC, FLAT FREE, LOAD 280 LBS, BLACK, 2 X 8 IN, POLYURETHANE/ZINC

SWIVEL CASTER, SEMI PNEUMATIC, FLAT FREE, LOAD 280 LBS, BLACK, 2 X 8 IN, POLYURETHANE/ZINC

FAULTLESS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $82.74 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # FLL91384
  • Mfr. Model # 91384
  • UNSPSC # 27112014
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.68 lbs

Product Details

Use these non-marking, flat-free casters to support loads of up to 280 pounds. This swivel caster has a UV- and chemical-resistant polyurethane wheel eight inches in diameter with a two-inch thick and two-inch wide ribbed tread. The semi-pneumatic wheel is supported by a zinc frame with a top plate and 3/8-inch diameter bolt holes. The bolt holes are spaced 2 5/8 inches by three inches inside and three inches by 3 5/8 inches outside.

Technical Specs

  • Item Swivel Pneumatic Caster
  • Swivel Construction King Pin
  • Wheel Dia. 8 in
  • Overall Wheel Width 2"
  • Wheel/Tread Material Rubber
  • Wheel Bearing Type Precision Ball
  • Swivel Raceway Type Double Ball
  • Swivel Bearing Seal Type Ball
  • Mounting Plate Size 4 x 4 1/2
  • Mounting Bolt Dia. 3/8"
  • Caster Mounting Type Plate
  • Outside Bolt Hole Spacing 3" x 3-5/8"
  • Number of Wheels 1
  • Wheel Core Material Metal Disc
  • Tread Ribbed
  • Tread Colour Black
  • Tire Thickness 2"
  • Hub Length Complete Caster
  • Frame Construction Steel
  • Frame Finish Zinc
  • Non-Marking Yes
  • Application General Duty
  • Series Pneumatic/Flat Free
  • Caster Sub-Type Swivel
  • Load Rating 280 lbs.
  • Wheel Width 2 in
  • Mounting Height 9 1/2"
  • Wheel/Tread Colour Black
  • Wheel Bearing Material Metal
  • Swivel Radius 6 1/8"
  • Mounting Plate Bolt Hole Pattern 3x3
  • Mounting Plate Thickness 1/4"
  • Number of Mounting Holes 4
  • Inside Bolt Hole Spacing 2-5/8" x 3"
  • Wheel Type Flat Free
  • Wheel Core Type Metal Disc
  • Core Colour Metal
  • Tread Shape Rounded
  • Tire Style Flat Free
  • For Axle Dia. 1/2"
  • For Surface Type Multi
  • Caster Frame Material Steel
  • Frame Colour Zinc Plated
  • Replacement Wheel 93059
  • Features Swivel Caster
  • NSF Listed No

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list