!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CAST ALUM PISTOL GRIP PNEUMATIC VACUUM

CAST ALUM PISTOL GRIP PNEUMATIC VACUUM

GUARDAIR

CAST ALUM PISTOL GRIP PNEUMATIC VACUUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CAST ALUM PISTOL GRIP PNEUMATIC VACUUM

CAST ALUM PISTOL GRIP PNEUMATIC VACUUM

GUARDAIR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $242.13 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GDR1500
  • Mfr. Model # 1500
  • UNSPSC # 23151901
  • CATALOGUE PAGE # 1578
  • Shipping Weight 3.1 lbs

Product Details

Connects to standard shop air (80-120 PSI) to create powerful suction for fast cleaning action in the palm of your hand. Features include: tapered nose to accept all standard 1-1/4 inch attachments, hanging eyelet, trigger latch, and ergonomic grip. Kit i

Technical Specs

  • ItemVacuum Gun
  • Number of Nozzles Included1
  • Nozzle Tip MaterialSteel
  • NozzleVacuum
  • Body MaterialAluminum
  • Air Inlet GenderFemale
  • Pistol Grip Trigger Length2 1/2 in
  • Tool BrandGuardair
  • Collection Bag IncludedYes
  • Air Outlet Size1 1/4 in
  • Air Inlet1/4 in NPT Female
  • ColourGray
  • Includes9 in Crevice Tool, High Filtration Collection Bag
  • Overall Width8 in
  • TriggerLever
  • Air Gun Body Style Pistol-Grip
  • Nozzle Length 5 in
  • Nozzle Angle Straight
  • Sound Level 89 dB
  • Air Inlet Size 1/4 in
  • Air Inlet Type NPT
  • Chip Guard Included No
  • Vacuum Gun Nozzle Type Fixed Nozzle
  • Air Consumption 78 cfm
  • Maximum Inlet Pressure 120 psi
  • Application Ideal For Absorbing Lightweight Chips, Sawdust and Debris
  • Extension Size 0
  • Overall Length 30 1/2 in
  • Standards OSHA
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list