!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SNEEZE GUARD, CASHIER, MESSAGE, CLEAR, 9 LBS, 1/8 IN THICK, 15 X 5 IN PASS-THROUGH, 31 X 28 IN, PC

SNEEZE GUARD, CASHIER, MESSAGE, CLEAR, 9 LBS, 1/8 IN THICK, 15 X 5 IN PASS-THROUGH, 31 X 28 IN, PC

VESTIL

SNEEZE GUARD, CASHIER, MESSAGE, CLEAR, 9 LBS, 1/8 IN THICK, 15 X 5 IN PASS-THROUGH, 31 X 28 IN, PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SNEEZE GUARD, CASHIER, MESSAGE, CLEAR, 9 LBS, 1/8 IN THICK, 15 X 5 IN PASS-THROUGH, 31 X 28 IN, PC

SNEEZE GUARD, CASHIER, MESSAGE, CLEAR, 9 LBS, 1/8 IN THICK, 15 X 5 IN PASS-THROUGH, 31 X 28 IN, PC

VESTIL

https://catalogue.grainger.ca/?hybris=true
  • Item # VESCG1PBAC07
  • Mfr. Model # CG1-PB-AC-07
  • UNSPSC # 46210000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.0 lbs

Product Details

This countertop cashier sneeze guard weighs nine pounds and measures 31 inches width, 28 inches height, and 1/8 inches thick. It is made of clear polycarbonate and has a message that reads "PLEASE Practice Safe Distancing. THANK YOU For Your Business!" This sneeze guard comes with mounting hardware and has a pass-through that measures 15 inches width by five inches height.

Technical Specs

  • ItemCashier Guard
  • Height28
  • Thickness1/8"
  • MaterialPolycarbonate
  • Mounting Hardware RequiredNo
  • ColourClear
  • Opening Width15"
  • Sneeze Guard Type Countertop Sneeze Guard
  • Width 31
  • Number of Compartments 0
  • Includes Pass Through Yes
  • Includes Mounting Hardware Yes
  • Opening Height 5"
  • Weight 9
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list