!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CASH DEPOSITORY SAFE,1.3 CU. FT.

CASH DEPOSITORY SAFE,1.3 CU. FT.

MESA SAFE COMPANY

CASH DEPOSITORY SAFE,1.3 CU. FT. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CASH DEPOSITORY SAFE,1.3 CU. FT.

CASH DEPOSITORY SAFE,1.3 CU. FT.

MESA SAFE COMPANY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,051.56 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG16X160
  • Mfr. Model # MFL2714EILK
  • UNSPSC # 46171506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 122.0 lbs

Technical Specs

  • Item Cash Depository Safe
  • Net Weight 122 lb.
  • Fire Rating Not Rated
  • Material Steel
  • Max. User Codes 1 Manager and Up To 5 User Codes
  • Number of Doors 2
  • Lock Style Electronic
  • Outside Height 27-1/4"
  • Outside Depth 14 in
  • Inside Width 13-3/4"
  • Door Opening Height 15-7/8"
  • Door Plate Thickness 12.7mm
  • Includes Bolt Down Kit
  • Colour Two Tone Black Gray
  • Capacity 1.3 cu. ft.
  • Water Endurance Not Specified
  • Finish Matte Paint
  • Number of Shelves 0
  • Number of Drawers 0
  • Number of Bolts 5
  • Outside Width 14"
  • Inside Height 9-7/8"
  • Inside Depth 11"
  • Door Opening Width 9-3/4"
  • Wall Thickness 2.78mm

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list