!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PROTECTIVE CASE, AIR, O-RING, 2 WHEEL, BLK, 26 39/64 X 20 21/32 X 14 7/8 IN, HPX/PP/PUR

PROTECTIVE CASE, AIR, O-RING, 2 WHEEL, BLK, 26 39/64 X 20 21/32 X 14 7/8 IN, HPX/PP/PUR

PELICAN

PROTECTIVE CASE, AIR, O-RING, 2 WHEEL, BLK, 26 39/64 X 20 21/32 X 14 7/8 IN, HPX/PP/PUR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PROTECTIVE CASE, AIR, O-RING, 2 WHEEL, BLK, 26 39/64 X 20 21/32 X 14 7/8 IN, HPX/PP/PUR

PROTECTIVE CASE, AIR, O-RING, 2 WHEEL, BLK, 26 39/64 X 20 21/32 X 14 7/8 IN, HPX/PP/PUR

PELICAN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $766.28 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PLC016370-0000-110
  • Mfr. Model # 1637
  • UNSPSC # 24112412
  • CATALOGUE PAGE # N/A
  • Shipping Weight 24.1 lbs

Product Details

This black protective air case measures 26-39/64 length x 20-21/32 width x 14-7/8 inches depth. It is made of a super-light proprietary HPX polymer and polypropylene. The case has a water and air-tight O-ring. It has two wheels and a folding, telescoping handle. The case includes Pick-N-Pluck with convoluted lid foam made of polyurethane

Technical Specs

  • ItemProtective Air Case
  • Closure TypePress and Pull
  • Electrostatic DischargeNo
  • Handle StyleRecessed, Telescoping
  • Inside Depth13 1/4 in
  • Inside Width17 1/2 in
  • MaterialPlastic
  • Minimum Operating Temperature-60 Degrees F
  • Number of Wheels2
  • Overall Length26 5/8 in
  • IP/NEMA RatingIP67
  • Weight19 lb
  • Foam MaterialPolyurethane
  • Number of Compartments(1) Horizontal
  • Padlock Hole Diameter5/16 in
  • Resistant ToCrush, Dust, Water
  • Volume Capacity3.15 cu ft
  • Bottom Depth 11 1/4 in
  • Colour Black
  • Foam Design Flat, Pick and Pluck
  • Includes Foam Insert Yes
  • Inside Length 23 1/2 in
  • Lid Depth 2 in
  • Maximum Operating Temperature 160 Degrees F
  • Number of Latches 2
  • Overall Depth 14 7/8 in
  • Overall Width 20 5/8 in
  • Standards DEF STAN 81-41
  • Finish Unfinished
  • Mobility Mobile
  • Number of Padlock Holes 2
  • Pressure Valve Type Automatic
  • Series 1637
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list