!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PROTECTIVE CASE, AIR, CARRY ON, NO FOAM, TREKPAK DIVIDER, SILVER, 21.96 X 11.97 X 8.98 IN, POLYMER

PROTECTIVE CASE, AIR, CARRY ON, NO FOAM, TREKPAK DIVIDER, SILVER, 21.96 X 11.97 X 8.98 IN, POLYMER

PELICAN

PROTECTIVE CASE, AIR, CARRY ON, NO FOAM, TREKPAK DIVIDER, SILVER, 21.96 X 11.97 X 8.98 IN, POLYMER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PROTECTIVE CASE, AIR, CARRY ON, NO FOAM, TREKPAK DIVIDER, SILVER, 21.96 X 11.97 X 8.98 IN, POLYMER

PROTECTIVE CASE, AIR, CARRY ON, NO FOAM, TREKPAK DIVIDER, SILVER, 21.96 X 11.97 X 8.98 IN, POLYMER

PELICAN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $661.58 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # PLC015350-0051-110
  • Mfr. Model # 015350-0052-110
  • UNSPSC # 24112412
  • CATALOGUE PAGE # 679
  • Shipping Weight 12.01 lbs

Product Details

This black protective air case has a TrekPak divider and is without foam. It has wheels and measures 21.96 length x 11.97 width x 8.98 inches depth. This case fits into overhead carry-on storage spaces. It is made of polymer with tough double-throw latches and automatic purge valve. It has a watertight O-ring gasket, is crush- and dust-proof, has stainless steel hasp protectors, and rubber overmolded handles. It has a removable polycarbonate card holder with front or side placement.

Technical Specs

  • Item Protective Air Case
  • Closure Type Double Throw
  • Foam Design Flat, Pick and Pluck, Solid
  • Includes Foam Insert Yes
  • Inside Length 20 3/8 in
  • Lid Depth 2 in
  • Maximum Operating Temperature 160 Degrees F
  • Number of Latches 2
  • Overall Depth 9 in
  • Overall Width 14 in
  • Standards NA
  • Caster Type Rigid
  • Mobility Mobile
  • Pressure Valve Type Automatic
  • Volume Capacity 0.95 cu ft
  • Bottom Depth 5 1/4 in
  • Colour Black
  • Handle Style Folding
  • Inside Depth 7 1/4 in
  • Inside Width 11 1/4 in
  • Material Plastic
  • Minimum Operating Temperature -60 Degrees F
  • Number of Wheels 2
  • Overall Length 22 in
  • IP/NEMA Rating IP67
  • Weight 11 lb
  • Finish Unfinished
  • Padlock Hole Diameter 5/16 in
  • Series 1535

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list