!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CART PLATFORM TRACTION DRIVE

CART PLATFORM TRACTION DRIVE

VESTIL

CART PLATFORM TRACTION DRIVE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CART PLATFORM TRACTION DRIVE

CART PLATFORM TRACTION DRIVE

VESTIL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $6,705.19 / EACH

EHC: EHC :

Compliance and Restrictions

  • Dangerous Good

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # VESNECART1
  • Mfr. Model # NECART1
  • UNSPSC # 24101501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 406.0 lbs

Technical Specs

  • Item Traction-Drive Cart
  • Deck Length 48"
  • Deck Height 14"
  • Deck Finish/Coating Painted
  • Deck Surface Ribbed
  • Handle Type Pivots
  • Colour Black
  • Caster/Wheel Configuration (4) Axle-Mounted
  • Caster Wheel Dia. Steering: 9", Driving: 10-1/4"
  • Axle-Mounted Wheel Type Flat-Free
  • Max. Speed 2.8 mph
  • Wattage 450
  • Includes Emergency Stop Switch Yes
  • Battery Type (2) 70Ah Batteries
  • Deck Construction Solid
  • Overall Length 59"
  • Deck LxWxH 59" x 28" x 14"
  • Load Capacity 750 lbs.
  • Deck Width 28"
  • Deck Material Steel
  • Deck Gauge 13 ga
  • Frame Material Steel
  • Number of Platforms 1
  • Foldable No
  • Caster/Wheel Mounting Location Standard
  • Caster Wheel Type 3-1/8"
  • Axle-Mounted Wheel Dia. 10"
  • Voltage 110V AC
  • Plug Type Three Prong
  • Axle-Mounted Wheel/Tread Material Rubber
  • Charger Type Onboard
  • Overall Height 44-11/16"
  • Overall Width 28"

Compliance and Restrictions

  • Dangerous Good

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list