!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CART LONG DECK 30 X 72

CART LONG DECK 30 X 72

VESTIL

CART LONG DECK 30 X 72 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CART LONG DECK 30 X 72

CART LONG DECK 30 X 72

VESTIL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $4,602.23 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # VESLDLT3072
  • Mfr. Model # LDLT3072
  • UNSPSC # 24101501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 588.0 lbs

Product Details

Long deck cart is perfect for sheet handling, ergonomic load positioning, and long awkward material loads. Platform height is adjusted with a manual hydraulic foot pump. Structural steel base helps to distribute the load evenly. Standard with (4) swivel polyurethane casters and dual floor locks.

Technical Specs

  • Item Long Deck Cart
  • Overall Height 31"
  • Overall Width 30-1/4"
  • Deck Height 31" to 49"
  • Deck Width 30"
  • Colour Blue
  • Extended Length 72"
  • Caster Wheel Width 2"
  • Load Capacity 2,000 lbs.
  • Overall Length 72"
  • Deck Material Steel
  • Deck Length 72"
  • Frame Material Steel
  • Includes Dual Floor Locks, Manual Hydraulic Foot Pump
  • Caster Wheel Dia. 5 in
  • Caster Wheel Type (4) Swivel

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list