!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
UTILITY CART WITH LIPPED GUARDS & REMOVABLE METAL SHELVES, 1,200 LB LOAD CAPACITY, 2 SHELVES

UTILITY CART WITH LIPPED GUARDS & REMOVABLE METAL SHELVES, 1,200 LB LOAD CAPACITY, 2 SHELVES

DAYTON

UTILITY CART WITH LIPPED GUARDS & REMOVABLE METAL SHELVES, 1,200 LB LOAD CAPACITY, 2 SHELVES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
UTILITY CART WITH LIPPED GUARDS & REMOVABLE METAL SHELVES, 1,200 LB LOAD CAPACITY, 2 SHELVES

UTILITY CART WITH LIPPED GUARDS & REMOVABLE METAL SHELVES, 1,200 LB LOAD CAPACITY, 2 SHELVES

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,405.65 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG1DE94
  • Mfr. Model # 1DE94
  • UNSPSC # 24101501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 153.0 lbs

Product Details

This utility cart with lipped guards and removable metal shelves measures 24 inch width x 55 inch height x 36 inch length, and is red with a powder-coated finish/coating. It includes two shelves and is made out of 14-gauge steel. In addition, it has two shelves, a 1,200-pound load capacity and two raised handles.

Technical Specs

  • ItemUtility Cart with Lipped Guards & Removable Metal Shelves
  • Load Capacity1,200 lb
  • Gauge14 ga
  • ColourRed
  • Method of ConstructionWelded
  • Shelf Length36 in
  • Caster Wheel Dia.6 in
  • Caster Wheel/Tread MaterialIron
  • Caster Mounting TypePlate
  • Distance Between Shelves18 1/8 in
  • Overall Height55 in
  • Overall Width24 in
  • Capacity per Shelf600 lb
  • Platform SurfaceSmooth
  • Assembled/Unassembled Assembled
  • Material Steel
  • Finish Powder Coated
  • Handle Type (2) Raised
  • Number of Shelves 2
  • Shelf Width 24 in
  • Caster Wheel Type Standard
  • Caster/Wheel Configuration (2) Rigid, (2) Swivel
  • Lip Style Flush
  • Includes (2) Shelves
  • Overall Length 36 in
  • Includes Electrical Outlets Electrical Outlets Not Included
  • Caster/Wheel Mounting Location Standard
  • Power Indicator Power Indicator Not Included
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list