!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CART A FRAME CLOSED 30X42X55

CART A FRAME CLOSED 30X42X55

KLETON

CART A FRAME CLOSED 30X42X55 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CART A FRAME CLOSED 30X42X55

CART A FRAME CLOSED 30X42X55

KLETON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $902.76 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # SCNML064
  • Mfr. Model # ML064
  • UNSPSC # 24101514
  • CATALOGUE PAGE # N/A
  • Shipping Weight 150.0 lbs

Technical Specs

  • Item A-Frame Sheet Panel Truck
  • Load Capacity per Level 1,200 lbs.
  • Handle Type None
  • Overall Width 30"
  • Deck Construction Solid
  • Deck Finish/Coating Powder-Coated
  • Deck Width 30"
  • Frame Material Steel
  • Number of Levels 1
  • Number of Usable Sides 2
  • Caster/Wheel Mounting Location Corner
  • Caster Wheel/Tread Material Rubber
  • Caster Wheel Dia. 5"
  • Assembled/Unassembled Assembled
  • Deck Surface Smooth
  • Load Capacity 1200 lbs.
  • Lip Style 2-Sided Lipped
  • Overall Length 42"
  • Overall Height 55"
  • Deck Material Steel
  • Deck Length 42"
  • Frame Finish/Coating Powder Coated
  • Frame Gauge 14
  • Number of Rails 2
  • Caster/Wheel Configuration Corner
  • Caster Wheel Type Swivel, Rigid
  • Caster Brake Type No Brake Included
  • Colour Blue
  • Includes Reinforcing Crossbars Yes
  • Overall LxWxH 42"x30"x55"

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list