!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CARRIAGE BOLT ASSORTMENT, STEEL, GRADE 5, CHROME PLATED, INCH, 55 PIECES, PLASTIC BOX

CARRIAGE BOLT ASSORTMENT, STEEL, GRADE 5, CHROME PLATED, INCH, 55 PIECES, PLASTIC BOX

APPROVED VENDOR

CARRIAGE BOLT ASSORTMENT, STEEL, GRADE 5, CHROME PLATED, INCH, 55 PIECES, PLASTIC BOX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CARRIAGE BOLT ASSORTMENT, STEEL, GRADE 5, CHROME PLATED, INCH, 55 PIECES, PLASTIC BOX

CARRIAGE BOLT ASSORTMENT, STEEL, GRADE 5, CHROME PLATED, INCH, 55 PIECES, PLASTIC BOX

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $758.74 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4GUX5
  • Mfr. Model # MK571
  • UNSPSC # 31161603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.67 lbs

Product Details

This carriage bolt assortment is made of Grade 5 grey and has a chrome plated finish. Plus, it includes 5 ¼ inch-20x1 inch, x1½ inch, x2 inch, x2½ inch, 5/16 inch-18x¾ inch, x1 inch, x1½ inch, x2 inch, x2½ inch,⅜ inch-16x1 inch, x1½ inch, x2 inch, x2½ inch, x3 inch, 7/16 inch-14x1 inch, x1¼ inch, x1¾ inch, x2 inch, x2½ inch, x3 inch, Plastic Tray with Lid Chart.

Technical Specs

  • ItemCarriage Bolt Assortment
  • Material Grade/ClassGrade 5
  • System of MeasurementInch
  • Number of Sizes20
  • Screws/Bolts IncludedCarriage Bolts: (5) 1/4"-20x1 in, (5) 1/4"-20x1 1/2 in, (5) 1/4"-20x2 in, (5) 1/4"-20x2 1/2 in, (5) 5/16"-18x3/4 in, (5) 5/16"-18x1 in, (5) 3/8"-16x1 in, (5) 3/8"-16x3 in, (5) 7/16"-14x1 in, (5) 7/16"-14x1 1/4 in, (5) 7/16"-14x1 3/4 in
  • Industry Standards - FastenersASME B18.5
  • Container MaterialPlastic
  • DriveSlotted
  • TypeCarriage Bolt
  • Includes Hex NutsNo
  • Includes Screws/BoltsYes
  • Material Steel
  • Finish Chrome Plated
  • Number of Pieces 55
  • Includes (5) Each: 1/4"-20x1 in, x1 1/2 in, x2 in, x2 1/2 in, 5/16"-18x3/4 in, x1 in, x1 1/2 in, x2 in, x2 1/2 in, 3/8"-16x1 in, x1 1/2 in, x2 in, x2 1/2 in, x3 in, 7/16"-14x1 in, x1 1/4 in, x1 3/4 in, x2 in, x2 1/2 in, x3 in, Plastic Tray with Lid Chart
  • Tensile Strength 120,000 psi
  • Container Type Plastic Box
  • Thread Type Coarse
  • Head Style Round
  • Includes Flat Washers No
  • Includes Lock Washers No
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list