!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ENTRANCE MAT, CUT PILE, INDOOR, 4 X 6 FT, ⅜ IN THICK, NYLON/VINYL, BEVELED EDGE, BLACK

ENTRANCE MAT, CUT PILE, INDOOR, 4 X 6 FT, ⅜ IN THICK, NYLON/VINYL, BEVELED EDGE, BLACK

CONDOR

ENTRANCE MAT, CUT PILE, INDOOR, 4 X 6 FT, ⅜ IN THICK, NYLON/VINYL, BEVELED EDGE, BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ENTRANCE MAT, CUT PILE, INDOOR, 4 X 6 FT, ⅜ IN THICK, NYLON/VINYL, BEVELED EDGE, BLACK

ENTRANCE MAT, CUT PILE, INDOOR, 4 X 6 FT, ⅜ IN THICK, NYLON/VINYL, BEVELED EDGE, BLACK

CONDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $246.67 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG49Y286
  • Mfr. Model # 49Y286
  • UNSPSC # 52101509
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.0 lbs

Product Details

This carpeted entrance mat is black and measures 4 feet x 6 feet. Dryer entrance mats absorb moisture from footwear to keep floors dry and prevent slips. They are placed near building entrances, drinking fountains, and other areas where wet footwear can cause a hazard.

Technical Specs

  • Item Entrance Mat
  • Backing Material Vinyl
  • Crush Resistant Yes
  • Face Material Weight 24 oz/sq yd
  • Mat Type Entrance Mat
  • Overall Width 4 ft
  • Standards ASTM 5252-98a, ASTM D1894-08, ASTM D3936-05, ASTM D412, ASTM D6540-05, CPSC FF 1-70
  • Surface Application Drying
  • Surface Material Nylon
  • Antimicrobial No
  • Colour Black
  • Edge Style Bevelled
  • Indoor/Outdoor Indoor
  • Overall Length 6 ft
  • Printed Image or Message None
  • Stripe Pattern Solid/No Stripes
  • Surface Design Cut Pile
  • Thickness 3/8 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list