!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CARPET UPHOLSTERY CLEANER,4L,UNSCENTED

CARPET UPHOLSTERY CLEANER,4L,UNSCENTED

SIMPLE GREEN

CARPET UPHOLSTERY CLEANER,4L,UNSCENTED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CARPET UPHOLSTERY CLEANER,4L,UNSCENTED

CARPET UPHOLSTERY CLEANER,4L,UNSCENTED

SIMPLE GREEN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $22.78 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SRN0510600403128
  • Mfr. Model # 0510600403128
  • UNSPSC # 47131826
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.229 lbs

Technical Specs

  • ItemCarpet Upholstery Cleaner
  • Container TypeBottle
  • Cleaner FormLiquid
  • FragranceUnscented
  • pH ValueNeutral
  • StandardsCRI-Certified
  • Recommended Dilution12 oz Per 1 Gallon to 6 oz Per 1 Gallon
  • NonflammableYes
  • Low FoamingYes
  • BiodegradableNo
  • For Use WithCarpet Extraction Machines or Manual
  • Maximum Coverage Area6,300 sq ft
  • Maximum RTU Yield per Container21
  • Minimum Coverage Area3,000 sq ft
  • Minimum RTU Yield per Container10
  • Primary ChemicalNon-Ionic Surfactants
  • RemovesDirt, Food Messes, Grime, Oily Soils
  • Cleaner TypeCarpet and Upholstery Cleaner
  • Product Label Simple Green Carpet Cleaner Professional Grade Concentrate
  • Container Size 4 L
  • Ready to Use/Concentrated Concentrated
  • pH Level 6.5 to 8.5
  • NSF Rating Not Rated
  • Product Series Professional Grade
  • VOC Content 0.22%
  • Rinse Required Yes
  • Base Formula Water
  • Flash Point 212 Degrees F
  • Maximum Application Temperature 46 Degrees C
  • Maximum Drying Time 1 hr
  • Minimum Application Temperature 20 Degrees C
  • Minimum Drying Time 20 min
  • Net Weight 8.88
  • Properties Clean-rinsing, Concentrated, Fragrance-free, Nonflammable
  • Surfaces for Use On Carpet, Fabric, Upholstery
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list