!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CARPET DOLLY,CAP 500 LB,16 IN WHEEL

CARPET DOLLY,CAP 500 LB,16 IN WHEEL

APPROVED VENDOR

CARPET DOLLY,CAP 500 LB,16 IN WHEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CARPET DOLLY,CAP 500 LB,16 IN WHEEL

CARPET DOLLY,CAP 500 LB,16 IN WHEEL

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $567.79 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GGM34D662
  • Mfr. Model # 34D662
  • UNSPSC # 24101503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 38.0 lbs

Product Details

Portable carpet dollies allow for easy movement of long and heavy rolls of carpeting. V-groove platform holds carpet rolls securely in place.Carpet dispensers minimize lifting and pulling. Slide carpet onto rollers. Carpet unrolls as needed. Retractable legs stabilize cart.Includes two wheels.

Technical Specs

  • Item Carpet Dolly
  • Deck Length 60 3/4 in
  • Deck Height 20 in
  • Deck Surface Smooth
  • Frame Finish Powder Coated
  • Handle Length 33 1/2 in
  • Wheel Diameter 16 in
  • Wheel Type Pneumatic
  • Wheel Bearings Roller
  • Caster Brake Type No Caster Brake
  • Hub Position Offset
  • Colour Red
  • Overall Height 33 1/2 in
  • Overall Width 24 7/8 in
  • Load Capacity 500 lbs.
  • Deck Width 14 3/4 in
  • Deck Material Steel
  • Frame Material Steel
  • For Maximum Load Diameter 25 in
  • Handle Type No Handle
  • Wheel Width 4 in
  • Wheel/Tread Material Rubber
  • Non-Marking Casters/Wheels Yes
  • Axle Dia. 5/8 in
  • Assembled No
  • Compatible with Product Type Long and Heavy Rolls of Carpeting
  • Overall Length 60 3/4 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list