!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MEN'S 601006 WORK PANTS, NAVY, 40 X 30 IN, REGULAR FIT, ZIPPER, COTTON/SPANDEX FLEX

MEN'S 601006 WORK PANTS, NAVY, 40 X 30 IN, REGULAR FIT, ZIPPER, COTTON/SPANDEX FLEX

TOUGH DUCK

MEN'S 601006 WORK PANTS, NAVY, 40 X 30 IN, REGULAR FIT, ZIPPER, COTTON/SPANDEX FLEX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MEN'S 601006 WORK PANTS, NAVY, 40 X 30 IN, REGULAR FIT, ZIPPER, COTTON/SPANDEX FLEX

MEN'S 601006 WORK PANTS, NAVY, 40 X 30 IN, REGULAR FIT, ZIPPER, COTTON/SPANDEX FLEX

TOUGH DUCK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $79.27 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RIC6010-40WX30L-NY
  • Mfr. Model # 6010-40WX30L-NY
  • UNSPSC # 53101502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

This pair of 601006 navy work pants are size X-large and is made out of 98% cotton and 2% Spandex flex twill blend. Work pants are made of durable materials to withstand rugged use and cover the front and back of the legs from the hip to the ankle.

Technical Specs

  • ItemCargo Pants
  • Material98% Cotton, 2% Spandex Flex Twill Blend
  • Includes LiningYes
  • Fly Closure TypeZipper
  • ColourNavy
  • Maximum Waist Size52 in
  • Jean WashDark
  • Series601006
  • Includes Belt LoopsYes
  • Garment Type Pant
  • Fabric Weight 9.4 oz
  • Style Pant
  • Number of Outside Pockets 8
  • Inseam 30 in
  • Size XL
  • Minimum Waist Size 28 in
  • Tag Size 40 in x 30 in
  • Country of Origin Bangladesh (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list