!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MEN'S CARGO SHOP PANTS, NAVY, RELAXED FIT/STRETCH, ZIPPER, CANVAS, 30 X 30 IN, 8 OZ

MEN'S CARGO SHOP PANTS, NAVY, RELAXED FIT/STRETCH, ZIPPER, CANVAS, 30 X 30 IN, 8 OZ

RED KAP

MEN'S CARGO SHOP PANTS, NAVY, RELAXED FIT/STRETCH, ZIPPER, CANVAS, 30 X 30 IN, 8 OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MEN'S CARGO SHOP PANTS, NAVY, RELAXED FIT/STRETCH, ZIPPER, CANVAS, 30 X 30 IN, 8 OZ

MEN'S CARGO SHOP PANTS, NAVY, RELAXED FIT/STRETCH, ZIPPER, CANVAS, 30 X 30 IN, 8 OZ

RED KAP

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $72.26 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # VFIPT2ANV30W30I
  • Mfr. Model # PT2ANV 30 30
  • UNSPSC # 56101540
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Product Details

This men's navy pant is made out of canvas. It has a relaxed fit. It features Touchtex technology provides breathable comfort, lasting colours and stain resistance, specialty pockets, and it is made heavy-duty.

Technical Specs

  • ItemCargo Pants
  • GenderMen's
  • Fabric Weight8 oz
  • Waist ClosureElastic
  • Number of Outside Pockets7
  • Leg FitBoot Cut
  • Inseam30 in
  • FeaturesTouchtex Technology Provides Breathable Comfort, Lasting Colours and Stain Resistance, Specialty Pockets Made Heavy-Duty to Hold Wrenches, Keys, Personal Items and More, Exclusive IL Stretch Canvas Fabric Takes Comfort and Durability to a New Level Double Layer Knees Resist Wear and Tear But are Shaped for Easy Bending Covered Buttons Keep Painted Surfaces Polished and Protected Inseam Gusset Offers More Room to Crouch, Bend and Stretch with Ease Stretch Waistband Expands When Needed Most Then Forms Back Into Shape Part of The Zeroskratch Collection of Worry-Free Uniforms to Keep Focus on Work, Not Workwear, US Patent Number 10, 004, 281, Industrial Laundry Friendly
  • Garment Type Pant
  • Material Canvas
  • Style Shop Pant
  • Fly Closure Type Zipper
  • Fit Relaxed
  • Colour Navy
  • Cleaning and Care Instructions Industrial Laundry - Heavy Soil, Industrial Laundry - Light Soil, Home Wash

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list