!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CARGO PANTS, ULTRASOFT, 7 POCKETS, HRC 2, NAVY, 33 IN INSEAM/32 IN WAIST

CARGO PANTS, ULTRASOFT, 7 POCKETS, HRC 2, NAVY, 33 IN INSEAM/32 IN WAIST

BIG BILL

CARGO PANTS, ULTRASOFT, 7 POCKETS, HRC 2, NAVY, 33 IN INSEAM/32 IN WAIST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CARGO PANTS, ULTRASOFT, 7 POCKETS, HRC 2, NAVY, 33 IN INSEAM/32 IN WAIST

CARGO PANTS, ULTRASOFT, 7 POCKETS, HRC 2, NAVY, 33 IN INSEAM/32 IN WAIST

BIG BILL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $191.46 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # CTI3233U9-32W33LNY
  • Mfr. Model # 3233U9-32W33LNY
  • UNSPSC # 46181527
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Product Details

These navy cargo pants have a 33-inch inseam and a 32-inch waist. They feature seven pockets and a zipper closure. They have a fabric weight of nine ounces and are made of Ultrasoft fabric. These pants have a hazard risk category rating of two and meet CSA Z462 standards.

Technical Specs

  • ATPV Rating 12.4 cal/sq cm
  • Colour Navy
  • Features Lightweight
  • Includes Belt Loops Yes
  • Item Cargo Pants
  • Maximum Waist Size 32 in
  • Pant Type Work Pant
  • Standards Arc Rating ATPV 12.4 cal/sq cm, ASTM 1506, ASTM 1891, ASTM 2733, CSA Z462, NFPA 2112, NFPA 70E, PPE Category 2
  • Waist Closure Hook and Eye, Zipper
  • Arc Flash PPE Category 2
  • Fabric Weight 9 oz
  • Gender Men's
  • Inseam 33 in
  • Material Trade Name Westex UltraSoft
  • Number of Pockets 6
  • Protection Type Flame Resistant
  • Tag Size 32 x 33
  • Includes Cargo Pocket Yes

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list