!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MEN'S PANTS, NAVY, COOLTOUCH 2, 30X37, 7OZ, ATPV 11/CATEGORY 2/NFPA 2112, FLAME RESISTANT

MEN'S PANTS, NAVY, COOLTOUCH 2, 30X37, 7OZ, ATPV 11/CATEGORY 2/NFPA 2112, FLAME RESISTANT

BULWARK

MEN'S PANTS, NAVY, COOLTOUCH 2, 30X37, 7OZ, ATPV 11/CATEGORY 2/NFPA 2112, FLAME RESISTANT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MEN'S PANTS, NAVY, COOLTOUCH 2, 30X37, 7OZ, ATPV 11/CATEGORY 2/NFPA 2112, FLAME RESISTANT

MEN'S PANTS, NAVY, COOLTOUCH 2, 30X37, 7OZ, ATPV 11/CATEGORY 2/NFPA 2112, FLAME RESISTANT

BULWARK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $148.18 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # VFIPMW2NV30W
  • Mfr. Model # PMW2NV 30 37U
  • UNSPSC # 46181527
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.4 lbs

Product Details

This men's navy cargo pant is size 30 x 37u and is made out of Cooltouch 2. It meets the standards for ATPV 11.0, NFPA 2112, PPE Category 2, UL Certified, and has two pockets. It features waistband with hook and bar closure, two utility pockets, left cargo pocket has two snap closures, right utility pocket is open.

Technical Specs

  • ATPV Rating 11 cal/sq cm
  • Colour Navy
  • Features Waistband with Hook and Bar Closure, Two Utility Pockets, Left Cargo Pocket has Two Snap Closures, Right Utility Pocket is Open
  • Inseam 37 in Unhemmed
  • Leg Fit Slightly Tapered
  • Maximum Waist Size 30 in
  • Number of Pockets 2
  • Pant Type Work Pant
  • Size 30
  • Tag Size 30 x 37U
  • Waist Rise Mid Rise
  • Arc Flash PPE Category 2
  • Fabric Weight 7 oz
  • Gender Men's
  • Item Cargo Pants
  • Material Trade Name CoolTouch 2(TM)
  • Minimum Waist Size 28 in
  • Pant Fit Regular
  • Protection Type Flame Resistant
  • Standards ATPV 11.0, NFPA 2112, PPE Category 2, UL Certified
  • Waist Closure Hook and Bar
  • Includes Cargo Pocket Yes

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list