!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MEN'S WP05 CARPENTER WORK PANTS, NAVY, 34 X 34 IN, 98% COTTON/2% SPANDEX FLEX TWILL

MEN'S WP05 CARPENTER WORK PANTS, NAVY, 34 X 34 IN, 98% COTTON/2% SPANDEX FLEX TWILL

TOUGH DUCK

MEN'S WP05 CARPENTER WORK PANTS, NAVY, 34 X 34 IN, 98% COTTON/2% SPANDEX FLEX TWILL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MEN'S WP05 CARPENTER WORK PANTS, NAVY, 34 X 34 IN, 98% COTTON/2% SPANDEX FLEX TWILL

MEN'S WP05 CARPENTER WORK PANTS, NAVY, 34 X 34 IN, 98% COTTON/2% SPANDEX FLEX TWILL

TOUGH DUCK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $90.77 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # RICWP053NAVY34
  • Mfr. Model # WP053-NAVY-34
  • UNSPSC # 53101500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.6 lbs

Product Details

This men's WP05 navy work pant is size medium and is made out of 98% cotton and 2% Spandex flex twill. It features 98% cotton and 2% Spandex flex twill blend, pockets, trim and back hem kick panel are reinforced with heavy-duty polyester.

Technical Specs

  • Item Cargo Pants
  • Insulated for Cold Conditions No
  • Material 98% Cotton, 2% Spandex Flex Twill Blend
  • Includes Lining No
  • Number of Outside Pockets 7
  • Inseam 34 in
  • Size M
  • Features 98% Cotton, 2% Spandex Flex Twill Blend, Pockets, Trim and Back Hem Kick Panel are Reinforced with Heavy-Duty Polyester, Stain Repellent Finish, Triple Stitched, Multi-Pocket Design, Hammer Loop, Double Knee with Knee Pad Pocket, Bar Tacks and Rivets at all Stress Points, Gusset Crotch Reinforcement, Seven Belt Loop Tunnels, Sizes 28/32 in Navy Only
  • Minimum Waist Size 32 in
  • Tag Size 34 in x 34 in
  • Garment Type Pant
  • Gender Men's
  • Fabric Weight 9.4 oz
  • Style Flex Twill Carpenter Pant
  • Colour Navy
  • Maximum Waist Size 34 in
  • Application Carpenter
  • Includes Hammer Loop Yes
  • Series WP05
  • Includes Belt Loops Yes

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list