!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CARBOY,HDPE,25L,W/SPIGOT

CARBOY,HDPE,25L,W/SPIGOT

DYNALON

CARBOY,HDPE,25L,W/SPIGOT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CARBOY,HDPE,25L,W/SPIGOT

CARBOY,HDPE,25L,W/SPIGOT

DYNALON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $175.23 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG24AM99
  • Mfr. Model # 208605-0025
  • UNSPSC # 24111811
  • CATALOGUE PAGE # 224
  • Shipping Weight 3.08 lbs

Technical Specs

  • Item Carboy
  • Labware Capacity - Metric 25L
  • Carboy/Jerrican/Jug Handle Style Integral Shoulder
  • Autoclavable No
  • Labware Body Colour White
  • Labware Height - English 22.2"
  • Brim Capacity 26.8L
  • Labware Closure Type Screw On and Spigot
  • For Use With Liquids or Solids
  • Diameter 379mm
  • Labware Nominal Capacity - Metric 26.8L
  • Labware Width - Metric 279.4 mm
  • Labware Depth - Metric 279.4 mm
  • Labware Capacity - English 6.6 gal
  • Labware Body Material HDPE
  • Labware Clarity Translucent
  • Carboy/Jerrican/Jug Item Carboy
  • Labware Closure Material HDPE
  • Labware Height - Metric 563.9 mm
  • Includes Closure Yes
  • Labware Basic Material Plastic
  • Includes Handle and Pour Spout
  • Labware Nominal Capacity - English 6.6 gal
  • Labware Width - English 11"
  • Labware Depth - English 11"

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list