!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CARBONATOR PUMP MOTOR,3/4HP,115/230

CARBONATOR PUMP MOTOR,3/4HP,115/230

MARATHON

CARBONATOR PUMP MOTOR,3/4HP,115/230 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CARBONATOR PUMP MOTOR,3/4HP,115/230

CARBONATOR PUMP MOTOR,3/4HP,115/230

MARATHON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $746.92 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # AOSHG714
  • Mfr. Model # HG714
  • UNSPSC # 26101602
  • CATALOGUE PAGE # 9
  • Shipping Weight 21.0 lbs

Technical Specs

  • ItemCarbonator Pump Motor
  • Duty CycleContinuous
  • Hz60
  • Height5 13/16 in
  • Ins. ClassB
  • Max. Ambient Temp.40 Degrees C
  • Motor BearingsBall
  • Motor Enclosure DesignOpen Dripproof
  • Motor Mounting PositionAll Angle
  • Motor Service Factor1.00
  • Motor Sub ApplicationCarbonator Pump
  • Nameplate RPM1,725
  • No. of Speeds1
  • Phase1
  • Shaft Dia.5/8 in
  • StandardsUL Recognized (E49747), CSA Certified (LR2025)
  • Usable @ 200VNo
  • Voltage115/230
  • Weight22 lb
  • Body Dia. 5.6"
  • Frame 48Y
  • Full Load Amps 10.4/5.2
  • HP 3/4
  • Length Less Shaft 9"
  • Motor Application Pump
  • Motor Design Split-Phase
  • Motor Frame Material Steel
  • Motor Mounting Type Cradle Base
  • Motor Shaft Rotation CW/CCW
  • Motor Thermal Protection Auto
  • Nominal Efficiency 68.3 %
  • Overall Length 9-1/8"
  • RPM Range 1,400 - 1,800
  • Shaft Length 3/16"
  • Stator Type Split-Phase
  • Usable @ 208V No
  • Voltage Compatibility 115, 120, 230, 240, 115/230, 120/240

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list