!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ROUTER BIT, DIAMOND CUT, SOLID CARBIDE, 2½ IN L, ¼ IN DIA, RIGHT-HAND, FOR ROUGHING

ROUTER BIT, DIAMOND CUT, SOLID CARBIDE, 2½ IN L, ¼ IN DIA, RIGHT-HAND, FOR ROUGHING

OSG

ROUTER BIT, DIAMOND CUT, SOLID CARBIDE, 2½ IN L, ¼ IN DIA, RIGHT-HAND, FOR ROUGHING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ROUTER BIT, DIAMOND CUT, SOLID CARBIDE, 2½ IN L, ¼ IN DIA, RIGHT-HAND, FOR ROUGHING

ROUTER BIT, DIAMOND CUT, SOLID CARBIDE, 2½ IN L, ¼ IN DIA, RIGHT-HAND, FOR ROUGHING

OSG

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $36.69 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG35DA46
  • Mfr. Model # 640-2513
  • UNSPSC # 23172005
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Product Details

This router bit with a diamond cut is made of a solid carbide with a bright finish. It measures a ¼-inch shank diameter, a ½-inch cut length, and 2½-inch overall length. The router bit has a square center-end mill cutting and right-hand cutting direction. It is for use with general-purpose material and end mill roughing/finishing.

Technical Specs

  • ItemSolid Router Bit
  • Measurement SystemFractional Inch
  • Length of Cut3/4 in
  • Shank Dia.1/4 in
  • Finish - MachiningBright (Uncoated)
  • Number of Flutes0
  • End Mill ApplicationFinishing, Roughing
  • Cutting Direction - MachiningRight Hand
  • Primary Material ApplicationComposite
  • Router Bit Flute Type End Mill
  • Cutter Dia. 1/4 in
  • Overall Length 2 1/2 in
  • Material - Machining Carbide
  • Material Grade - Machining General Purpose
  • List Number 640
  • End Mill Cutting Type Non-Centre Cutting
  • Single End/Double End Single End
  • Primary Material Application ISO Code O
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list