Double-cut carbide burr Cylinder with ball end, has a chisel-tooth cutting pattern, eliminates loading, and minimizes chatter. It has a smooth cutting style ideal for use on aluminum and non-ferrous materials. It measures 3/8 inch diameter, 3/4 inch cut length. Its overall length is 3-1/2 inches. and has a 1/4 shank and a maximum grinding speed of 22000.
Technical Specs
Cut TypeDouble Cut
For Tool TypeFor Use On Die Grinder
Head MaterialTungsten Carbide
Head ShapePOINTED TREE
Material ApplicationWith their chisel tooth cutting pattern, double cut carbide burs produce small distinct granular chips instead of long sharp slivers. This eliminates the loading of the bur's flutes and minimizes chatter. Double Cut Carbide Burs are the most popular, smooth cutting style burs and ideal for use on steel, stainless steel, alloys and exotics.