!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SOLID ROUTER BIT, CARBIDE, DIAMOND CUT, 2½ IN LENGTH, ¾ IN CUT LENGTH, 40000 RPM

SOLID ROUTER BIT, CARBIDE, DIAMOND CUT, 2½ IN LENGTH, ¾ IN CUT LENGTH, 40000 RPM

APPROVED VENDOR

SOLID ROUTER BIT, CARBIDE, DIAMOND CUT, 2½ IN LENGTH, ¾ IN CUT LENGTH, 40000 RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SOLID ROUTER BIT, CARBIDE, DIAMOND CUT, 2½ IN LENGTH, ¾ IN CUT LENGTH, 40000 RPM

SOLID ROUTER BIT, CARBIDE, DIAMOND CUT, 2½ IN LENGTH, ¾ IN CUT LENGTH, 40000 RPM

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $36.44 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGS19D933
  • Mfr. Model # 19D933
  • UNSPSC # 23172001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Product Details

This solid router bit with a diamond cut is made of carbide. It measures ¼-inch shank diameter, ¾-inch cut length, 2½-inch overall length, and a maximum speed ranging from 30000 to 40000 RPM. The router bit has center-end mill cutting and right-hand cutting direction. It is for use with composite material.

Technical Specs

  • ItemSolid Router Bit
  • Measurement SystemFractional Inch
  • Length of Cut3/4 in
  • Shank Dia.1/4 in
  • End Mill ApplicationFinishing
  • Single End/Double EndSingle End
  • Primary Material Application ISO CodeO
  • Router Bit Flute Type Diamond Cut
  • Cutter Dia. 1/4 in
  • Overall Length 2 1/2 in
  • Material - Machining Carbide
  • Cutting Direction - Machining Right Hand
  • Primary Material Application Composite
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list