!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CARBIDE BUR,BALL,3/32

CARBIDE BUR,BALL,3/32

APPROVED VENDOR

CARBIDE BUR,BALL,3/32 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CARBIDE BUR,BALL,3/32

CARBIDE BUR,BALL,3/32

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $12.76 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GGS19D703
  • Mfr. Model # 19D703
  • UNSPSC # 23172001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Item Carbide Bur
  • Shank Dia. 1/8 in
  • Length of Cut 5/32"
  • Trade Number SD-53
  • End Type Radius End
  • Head Material Carbide
  • Head Shape Ball
  • Material Category Application Cast Iron, Ferrous and Non-Ferrous Metals, Steel
  • Number of Ends Single End
  • Shank Material Carbide
  • Cut Type Single Cut
  • Head Dia. 3/16 in
  • Overall Length 1-1/2"
  • Abrading Application General Purpose Use On Steel, Cast Iron, Ferrous and Non-Ferrous Materials
  • For Tool Type Die Grinders, Straight Grinders, Rotary Power Tools
  • Head Material Grade YK15
  • Material Application Cast Iron, Ferrous and Non-Ferrous Metals, Steel
  • Max. Speed 40,000 RPM
  • Shank Length 1-11/32 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list