!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CARABINER, TRIPLE ACTION AUTO LOCK, CSA, D SHAPE, BLACK, 3/4 IN GATE OPENING, ALUMINUM

CARABINER, TRIPLE ACTION AUTO LOCK, CSA, D SHAPE, BLACK, 3/4 IN GATE OPENING, ALUMINUM

PETZL

CARABINER, TRIPLE ACTION AUTO LOCK, CSA, D SHAPE, BLACK, 3/4 IN GATE OPENING, ALUMINUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CARABINER, TRIPLE ACTION AUTO LOCK, CSA, D SHAPE, BLACK, 3/4 IN GATE OPENING, ALUMINUM

CARABINER, TRIPLE ACTION AUTO LOCK, CSA, D SHAPE, BLACK, 3/4 IN GATE OPENING, ALUMINUM

PETZL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $74.39 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # PTZM032AA01
  • Mfr. Model # M032AA01
  • UNSPSC # 31163100
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.243 lbs

Product Details

The sleeve on this D-shaped lightweight aluminum carabiner is reinforced for increased strength. It has a 3/4-inch gate opening closed with an automatic triple-action locking mechanism. This carabiner complies with CSA Z25912 standards.

Technical Specs

  • Item Carabiner
  • Colour Black
  • Gate Opening 18 mm
  • CSA Standards Met CSA Z259.12
  • Standards CE EN 362, EAC, ANSI Z359.12, NFPA 1983 Technical Use, CSA Z259.12
  • Includes Retaining Pin No
  • Captive Eye or Pin No
  • Lock Type Triple-Action Auto-Lock
  • Material Aluminum
  • ANSI Standards Met ANSI Z359.12
  • Carabiner Shape Offset-D
  • Tensile Strength 32 kN

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list