!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CARABINER, TRIACT LOCK, 16-38 KN, 15KN OPEN GATE, GOLD, 22MM, STEEL

CARABINER, TRIACT LOCK, 16-38 KN, 15KN OPEN GATE, GOLD, 22MM, STEEL

PETZL

CARABINER, TRIACT LOCK, 16-38 KN, 15KN OPEN GATE, GOLD, 22MM, STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CARABINER, TRIACT LOCK, 16-38 KN, 15KN OPEN GATE, GOLD, 22MM, STEEL

CARABINER, TRIACT LOCK, 16-38 KN, 15KN OPEN GATE, GOLD, 22MM, STEEL

PETZL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $56.14 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # PTZM72A-TLA
  • Mfr. Model # M72A TLA
  • UNSPSC # 31163100
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.53 lbs

Product Details

This heavy-duty, steel carabiner comes with a triact lock and has a minimum axis strength of 16 kN, a maximum axis strength of 38 kN, an H-cross section, and the ability to be connected to a CAPTIV bar for optimal positioning along the axis. Gold in colour, the device has an open gate strength of 15 kN and a 22-millimetre gate opening.

Technical Specs

  • Item Carabiner
  • Colour Gold
  • Gate Opening 20 mm
  • CSA Standards Met CSA Z259.12
  • Carabiner Shape Oval
  • Tensile Strength 38 kN
  • Captive Eye or Pin No
  • Lock Type Screw Lock
  • Material Steel
  • Standards CE EN 362, ANSI Z359.1, NFPA 1983 Technical Use, CSA Z259.12, EAC
  • Includes Retaining Pin No

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list