SOCKET HEAD CAP SCREW, M12-1.75 THREAD, 35MM L, STANDARD, PLAIN, 18-8 STAINLESS STEEL, 25 PK
SOCKET HEAD CAP SCREW, M12-1.75 THREAD, 35MM L, STANDARD, PLAIN, 18-8 STAINLESS STEEL, 25 PK
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This socket head cap screw is made of 18-8 stainless steel and has a bright (uncoated) finish. It meets the standards for DIN 912 dimensional standards.
Technical Specs
Item Socket Head Cap Screw
System of Measurement Metric
Drive Size 10 mm
Material Grade/Class 18-8
Thread Size M12x1.75
Fastener Length 35 mm
Head Diameter 18 mm
Dimensional Standards DIN 912
Tensile Strength 101,500 psi
Thread Pitch 1.75 mm
Head Type Standard
Drive Type Socket
Material Stainless Steel
Finish Bright (Uncoated)
Minimum Thread Length 35 mm
Head Height 12 mm
Thread Style Fully Threaded
Rockwell Hardness C39 to C44
Thread Direction Right Hand
Thread Type Coarse
Country of Origin Varies
(subject to change)