!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SOCKET FLAT HEAD SCREW, M5-0.8 THREAD, 8MM L, FLAT, ZINC PLATED, STEEL, CLASS 8, 100 PK

SOCKET FLAT HEAD SCREW, M5-0.8 THREAD, 8MM L, FLAT, ZINC PLATED, STEEL, CLASS 8, 100 PK

APPROVED VENDOR

SOCKET FLAT HEAD SCREW, M5-0.8 THREAD, 8MM L, FLAT, ZINC PLATED, STEEL, CLASS 8, 100 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SOCKET FLAT HEAD SCREW, M5-0.8 THREAD, 8MM L, FLAT, ZINC PLATED, STEEL, CLASS 8, 100 PK

SOCKET FLAT HEAD SCREW, M5-0.8 THREAD, 8MM L, FLAT, ZINC PLATED, STEEL, CLASS 8, 100 PK

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $12.65 / PACKAGE of 100

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # EBP38DF55
  • Mfr. Model # M07470.050.0008
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Product Details

This socket flat head screw is made of Class 8 steel and has a zinc-plated finish. It meets the standards for ISO 10642 dimensional standards.

Technical Specs

  • Item Socket Flat Head Screw
  • System of Measurement Metric
  • Drive Size 3 mm
  • Material Grade/Class Class 8
  • Thread Size M5x0.8
  • Fastener Length 8 mm
  • Head Diameter 11.2 mm
  • Countersink Angle 90 Degrees
  • Maximum Temperature 302 Degrees F
  • Rockwell Hardness C22 to C34
  • Thread Direction Right Hand
  • Thread Type Coarse
  • Head Type Flat
  • Drive Type Socket
  • Material Steel
  • Finish Zinc Plated
  • Minimum Thread Length 8 mm
  • Head Height 3.2 mm
  • Thread Style Fully Threaded
  • Dimensional Standards ISO 10642
  • Minimum Temperature -58 Degrees F
  • Tensile Strength 116,000 psi
  • Thread Pitch 0.8 mm

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list