!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SOCKET HEAD CAP SCREW, M3-0.5 THREAD, 16MM L, STD, PLAIN, 316 STAINLESS STEEL, SOCKET, 50 PK

SOCKET HEAD CAP SCREW, M3-0.5 THREAD, 16MM L, STD, PLAIN, 316 STAINLESS STEEL, SOCKET, 50 PK

APPROVED VENDOR

SOCKET HEAD CAP SCREW, M3-0.5 THREAD, 16MM L, STD, PLAIN, 316 STAINLESS STEEL, SOCKET, 50 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SOCKET HEAD CAP SCREW, M3-0.5 THREAD, 16MM L, STD, PLAIN, 316 STAINLESS STEEL, SOCKET, 50 PK

SOCKET HEAD CAP SCREW, M3-0.5 THREAD, 16MM L, STD, PLAIN, 316 STAINLESS STEEL, SOCKET, 50 PK

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $4.29 / PACKAGE of 50

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # EBP6CY97
  • Mfr. Model # M55050.030.0016
  • UNSPSC # 31161518
  • CATALOGUE PAGE # 1129
  • Shipping Weight 0.12 lbs

Product Details

This socket head cap screw is made of 316 stainless steel and has a bright (uncoated) finish. It meets the standards for DIN 912 dimensional standards.

Technical Specs

  • Item Socket Head Cap Screw
  • System of Measurement Metric
  • Drive Size 2.5 mm
  • Material Grade/Class 316
  • Thread Size M3x0.5
  • Fastener Length 16 mm
  • Head Diameter 5.5 mm
  • Dimensional Standards DIN 912
  • Tensile Strength 101,500 psi
  • Thread Fit 6g
  • Thread Type Coarse
  • Head Type Standard
  • Drive Type Socket
  • Material Stainless Steel
  • Finish Bright (Uncoated)
  • Minimum Thread Length 16 mm
  • Head Height 3 mm
  • Thread Style Fully Threaded
  • Rockwell Hardness C39 to C44
  • Thread Direction Right Hand
  • Thread Pitch 0.5 mm

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list