SOCKET HEAD CAP SCREW, M6-1 THREAD SIZE, 35MM L, STANDARD, PLAIN, 18-8 STAINLESS STEEL, 50 PK
SOCKET HEAD CAP SCREW, M6-1 THREAD SIZE, 35MM L, STANDARD, PLAIN, 18-8 STAINLESS STEEL, 50 PK
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This socket head cap screw is made of 18-8 stainless steel and has a bright (uncoated) finish. It meets the standards for DIN 912 dimensional standards.
Technical Specs
Item Socket Head Cap Screw
System of Measurement Metric
Drive Size 5 mm
Material Grade/Class 18-8
Thread Size M6x1
Fastener Length 35 mm
Head Diameter 10 mm
Dimensional Standards DIN 912
Tensile Strength 101,500 psi
Thread Pitch 1 mm
Head Type Standard
Drive Type Socket
Material Stainless Steel
Finish Bright (Uncoated)
Minimum Thread Length 30 mm
Head Height 6 mm
Thread Style Partially Threaded
Rockwell Hardness C39 to C44
Thread Direction Right Hand
Thread Type Coarse
Country of Origin Varies
(subject to change)