SOCKET HEAD CAP SCREW, M20-2.5 THREAD, 65MM L, STANDARD, BLACK OXIDE, STEEL, CLASS 12.9, 10 PK
SOCKET HEAD CAP SCREW, M20-2.5 THREAD, 65MM L, STANDARD, BLACK OXIDE, STEEL, CLASS 12.9, 10 PK
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This socket head cap screw is made of Class 12.9 steel and has a black oxide finish. It comes in a 10-pack and meets the standards for DIN 912 dimensional standards.
Technical Specs
Item Socket Head Cap Screw
System of Measurement Metric
Drive Size 17 mm
Material Grade/Class Class 12.9
Thread Size M20x2.5
Fastener Length 65 mm
Head Diameter 30 mm
Dimensional Standards DIN 912
Minimum Temperature -58 Degrees F
Tensile Strength 176,000 psi
Thread Pitch 2.5 mm
Head Type Standard
Drive Type Socket
Material Steel
Finish Black Oxide
Minimum Thread Length 65 mm
Head Height 20 mm
Thread Style Fully Threaded
Maximum Temperature 302 Degrees F
Rockwell Hardness C39 to C44
Thread Direction Right Hand
Thread Type Coarse
Country of Origin Varies
(subject to change)