SOCKET HEAD CAP SCREW, M16-2 THREAD, 110MM L, STANDARD, BLACK OXIDE, STEEL, CLASS 12.9, 10 PK
SOCKET HEAD CAP SCREW, M16-2 THREAD, 110MM L, STANDARD, BLACK OXIDE, STEEL, CLASS 12.9, 10 PK
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This socket head cap screw is made of Class 12.9 steel and has a black oxide finish. It comes in a 10-pack and meets the standards for DIN 912 dimensional standards.
Technical Specs
Item Socket Head Cap Screw
System of Measurement Metric
Drive Size 14 mm
Material Grade/Class Class 12.9
Thread Size M16x2
Fastener Length 110 mm
Head Diameter 24 mm
Dimensional Standards DIN 912
Minimum Temperature -58 Degrees F
Tensile Strength 176,000 psi
Thread Pitch 2 mm
Head Type Standard
Drive Type Socket
Material Steel
Finish Black Oxide
Minimum Thread Length 60 mm
Head Height 16 mm
Thread Style Partially Threaded
Maximum Temperature 302 Degrees F
Rockwell Hardness C39 to C44
Thread Direction Right Hand
Thread Type Coarse
Country of Origin Varies
(subject to change)