SOCKET HEAD CAP SCREW, ½"-20 THREAD, 6 IN L, STANDARD, PLAIN FINISH, 18-8 STAINLESS STEEL, 5 PK
SOCKET HEAD CAP SCREW, ½"-20 THREAD, 6 IN L, STANDARD, PLAIN FINISH, 18-8 STAINLESS STEEL, 5 PK
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This socket head cap screw is made of 18-8 stainless steel and has a bright (uncoated) finish. It meets the standards for ASTM F837 material quality plus ASME B18.3 dimensional standards.
Technical Specs
Item Socket Head Cap Screw
System of Measurement Inch
Drive Size 3/8 in
Material Grade/Class 18-8
Thread Size 1/2"-20
Fastener Length 6 in
Head Diameter 0.75 in
Dimensional Standards ASME B18.3
Maximum Head Height 0.5 in
Minimum Temperature -50 Degrees F
Tensile Strength 85,000 psi
Thread Fit 3A
Head Type Standard
Drive Type Socket
Material Stainless Steel
Finish Bright (Uncoated)
Minimum Thread Length 1 1/2 in
Head Height 0.5 in
Thread Style Partially Threaded
Material Quality Standards ASTM F837
Maximum Temperature 550 Degrees F
Rockwell Hardness B80 to C32
Thread Direction Right Hand
Thread Type Fine
Country of Origin Varies
(subject to change)