SOCKET FLAT HEAD SCREW, ½"-13 THREAD, 1¾ IN L, FLAT, PLAIN FINISH, 18-8 STAINLESS STEEL, 10 PK
SOCKET FLAT HEAD SCREW, ½"-13 THREAD, 1¾ IN L, FLAT, PLAIN FINISH, 18-8 STAINLESS STEEL, 10 PK
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This socket flat head screw is made of 18-8 stainless steel and has a bright (uncoated) finish. It comes in a 10-pack and meets the standards for ASTM F879 material quality plus ASME B18.3 dimensional standards.
Technical Specs
Item Socket Flat Head Screw
System of Measurement Inch
Drive Size 5/16 in
Material Grade/Class 18-8
Thread Size 1/2"-13
Fastener Length 1 3/4 in
Head Diameter 0.938 in
Countersink Angle 82 Degrees
Material Quality Standards ASTM F879
Minimum Temperature -65 Degrees F
Tensile Strength 80,000 psi
Thread Fit 3A
Head Type Flat
Drive Type Socket
Material Stainless Steel
Finish Bright (Uncoated)
Minimum Thread Length 1 3/4 in
Head Height 0.251 in
Thread Style Fully Threaded
Dimensional Standards ASME B18.3
Maximum Temperature 300 Degrees F
Rockwell Hardness B80 to C32
Thread Direction Right Hand
Thread Type Coarse
Country of Origin Varies
(subject to change)