SOCKET HEAD CAP SCREW, ¼"-28 THREAD SIZE, 1 IN L, BUTTON, BLACK OXIDE, STEEL, UNF, 100 PK
SOCKET HEAD CAP SCREW, ¼"-28 THREAD SIZE, 1 IN L, BUTTON, BLACK OXIDE, STEEL, UNF, 100 PK
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This socket head cap screw is made of steel and has a black oxide finish. It meets the standards for ASTM F835 material quality in addition to ASME B18.3 dimensional standards.
Technical Specs
Item Socket Head Cap Screw
System of Measurement Inch
Drive Size 5/32 in
Finish Black Oxide
Minimum Thread Length 1 in
Head Height 0.132 in
Thread Style Fully Threaded
Material Quality Standards ASTM F835
Minimum Temperature -65 Degrees F
Tensile Strength 145,000 psi
Thread Fit 3A
Head Type Button
Drive Type Socket
Material Steel
Thread Size 1/4"-28
Fastener Length 1 in
Head Diameter 0.437 in
Dimensional Standards ASME B18.3
Maximum Temperature 300 Degrees F
Rockwell Hardness C39 to C44
Thread Direction Right Hand
Thread Type Fine
Related Products
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$3.50
/ PACKAGE
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1.81
/ PACKAGE
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$3.15
/ PACKAGE
EKLIND
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$0.63
/ EACH
EKLIND
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$2.52
/ PACKAGE
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$3.59
/ PACKAGE